Motion
A6T40
Fuse - 40 A, 600V AC, 300V DC, Fast Acting / Current Limiting, Ferrule-One Side Flared Mount Type, T Class
MI ITEM #00518528
MFR #A6T40
List Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 40 A, 600V AC, 300V DC, Fast Acting / Current Limiting, Ferrule-One Side Flared Mount Type, T Class
MI ITEM #00518528
MFR #A6T40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.68/each for your price

Overview

Mfr description
A6T40 FAST ACTING FUSE

Specifications

  • Fuse Type
    Fast Acting / Current Limiting
  • Fuse Class
    T
  • Ampere Rating
    40 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC, 300V DC
  • Overall Length
    1.5781 in
  • Diameter
    .8125 in
  • Series
    A6T
  • UL Approvals
    Standard 248-15
  • CSA Approval
    Standard C22.2 No. 248.15
  • Dc Listed Ul Approval
    Standard 198L
  • Body Type
    Melamine
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule-One Side Flared
  • Additional Details
    Fast acting A6T Class T fuses combine two highly desirable features (high current limitation) and (small physical size). Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text