Motion
A60Q10-2
Fuse - 10 A, 600V AC, 600V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00518687
MFR #A60Q10-2
List Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 10 A, 600V AC, 600V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00518687
MFR #A60Q10-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.20/each for your price

Overview

Mfr description
A60Q10-2 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    10 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC, 600V DC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    A60Q
  • UL Approvals
    Guide No. Jfhr2
  • Dc Listed Ul Approval
    Ul File E60314
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Standards
    CE, UL Recognized, Guide JFHR2, File E60314
  • Indicator
    No
  • Fuse Interrupt Rating
    200kA at 600VAC, 100kA at 600VDC
  • Element
    Single
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Additional Details
    A60Q Amp-Trap® Form 101 Semiconductor protection fuses feature the only 600VAC / DC rating in the industry of similar size (1-1/2” x 13/32”) fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text