Motion
A60X3-1
Amp-trap® Fuse - 3 A, 600V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00518700
MFR #A60X3-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 3 A, 600V AC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00518700
MFR #A60X3-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A60X3-1 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    3 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    5 in
  • Diameter
    .8125 in
  • Series
    A60X
  • UL Approvals
    Guide No. Jfhr2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    A60X Amp-Trap® Form 101 Semiconductor protection fuses are popular for the protection of higher voltage heavy rectifiers, such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000Asizes are of compact, hockey-puck design, able to provide high power protection in asmall space.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text