Motion
CNN90
Fuse - 90 A, 130V AC, 48V DC, Fast Acting, Blade Mount Type, Forklift Class
MI ITEM #00518811
MFR #CNN90
List Price$215.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 90 A, 130V AC, 48V DC, Fast Acting, Blade Mount Type, Forklift Class
MI ITEM #00518811
MFR #CNN90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.08/each for your price

Overview

Mfr description
CNN90 FORKLIFT TRUCK FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Forklift
  • Ampere Rating
    90 A
  • Product Type
    Fuses
  • Volt Rating
    130V AC, 48V DC
  • Overall Length
    3-3/16 in
  • Diameter
    .8750 in
  • Series
    CNN
  • UL Approvals
    Recognized
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Blade
  • Additional Details
    Mersen Forklift Truck and Battery Isolator fuses are specially designed for the heavyduty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of Forklift Truck Fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC. The round body ACK, ACL and ALS fuses combine higher voltage ratings and more ampere ratings with higher interrupting ratings. The flat CNN style fuse have a lower voltage rating but are also AC and DC, more space saving and have visual “see-thru” indication to show when they have operated.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text