Motion
GFN1/8
Fuse - 0.125 A, 250V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00519071
MFR #GFN1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.125 A, 250V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00519071
MFR #GFN1/8

Mfr description
GFN1/8 MIDGET INDICATING FUSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    .4063 in
  • Overall Length
    1-1/2 in

Details

  • Additional Details
    GFN midget indicating fuses are available in ratings from 1/10 through 30A. These time delay fuses have built in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated to open the circuit. Indicators may be used to trip a switch for remote as well as visual annunciation. Not for Branch Circuit Protection.
  • Ampere Rating
    0.125 A
  • CSA Approval
    Standard C22.2 No.248.14
  • Fuse Class
    Midget
  • Fuse Type
    Time Delay
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GFN
  • UL Approvals
    Standard 248-14
  • Volt Rating
    250V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)