Overview
Mfr description
GGC-V1/10 GLASS BODY FUSE
Specifications
- Fuse TypeFast Acting
- Fuse ClassElectronic/Glass
- Ampere Rating0.1 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length4-1/4 in
- Diameter.2500 in
- SeriesGGC-V
- UL ApprovalsListed
- CSA ApprovalCertified
- Body TypeGlass
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeAxial Lead
- Additional DetailsGSC-V fuses have 1-1/2" wire lead each end, Glass/Ceramic Body, 5mm x 20mm, Time-Delay.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data