Motion
GGM15
Fuse - 15 A, 250 V ac, Fast Acting, Electronic/Glass Class
MI ITEM #00519226
MFR #GGM15
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 15 A, 250 V ac, Fast Acting, Electronic/Glass Class
MI ITEM #00519226
MFR #GGM15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
GGM15 GLASS BODY FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    15 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    20.10 mm
  • Diameter
    5 mm
  • Series
    GGM
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Glass Body, Fast Acting, 5mm x 20mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text