Motion
GGU25
Fuse - 25 A, 125V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00519285
MFR #GGU25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 25 A, 125V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00519285
MFR #GGU25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GGU25 CERAMIC BODY FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Midget
  • Ampere Rating
    25 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    GGU
  • UL Approvals
    Guide No. Jdyx2
  • Body Type
    Ceramic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    125 volt AC rated GGU fuses have midget fuse dimensions (1-1/2” long x 13/32”diameter). 20A-30A ratings have ceramic bodies, allowing use in higher ambient temperature conditions than other similar fuses. (Not for Branch Circuit Protection)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text