Motion
A70P30-1
Amp-trap® Fuse - 30 A, 700V AC, 650V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00521371
MFR #A70P30-1
List Price$52.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 30 A, 700V AC, 650V DC, Fast Acting, Ferrule Mount Type, Semiconductor Class
MI ITEM #00521371
MFR #A70P30-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.83/each for your price

Overview

Mfr description
A 70 P 30-1 SEMICONDUCTOR FUSES

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    30 A
  • Product Type
    Fuses
  • Volt Rating
    700V AC, 650V DC
  • Overall Length
    2 in
  • Diameter
    .5625 in
  • Series
    A70P
  • UL Approvals
    Guide No. Jfhr2
  • Dc Listed Ul Approval
    Standard 198L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    A70P Amp-Trap® Form 101 Semiconductor protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text