Overview
Mfr description
A 25 X 10-1 SEMICONDUCTOR FUSES
Specifications
- Fuse TypeFast Acting
- Fuse ClassSemiconductor
- Ampere Rating10 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length2 in
- Diameter.5625 in
- SeriesA25X
- UL ApprovalsGuide No. Jfhr2
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsA25X Amp-trap® Form 101 Semiconductor protection fuses were designed for heavy duty rectifiers, such as those used in the electro chemical industry. Originally designed for diode protection, A25X fuses have been particularly reliable in heavy duty applications of many types.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data