Motion
OTS150
Fuse - 150 A, 600V AC, General Purpose, Blade Mount Type, K-5 Class
MI ITEM #00521580
MFR #OTS150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 150 A, 600V AC, General Purpose, Blade Mount Type, K-5 Class
MI ITEM #00521580
MFR #OTS150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OTS150 FUSE

Specifications

  • Fuse Type
    General Purpose
  • Fuse Class
    K-5
  • Ampere Rating
    150 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    9-5/8 in
  • Diameter
    1.8125 in
  • Series
    OTS
  • Blade Or Ferrule Length
    1.3750 in
  • Blade Height
    1.1250 in
  • Blade Width
    .1875 in
  • UL Approvals
    Standard 248-9
  • CSA Approval
    Standard C22.2 No.248.9
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text