Motion
A4J3
Fuse - 3 A, 600V AC, 300V DC, Fast Acting, J Class
MI ITEM #00521791
MFR #A4J3
Price$85.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 3 A, 600V AC, 300V DC, Fast Acting, J Class
MI ITEM #00521791
MFR #A4J3

Mfr description
A4J3 FUSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.13/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    2.2520 in | 57.20 mm
  • Diameter
    8125.0000 in
  • Fuse Diameter Range
    0.8150 in | 20.70 mm
  • Overall Diameter
    0.8150 in, 20.70 mm
  • Overall Length
    2.2500 in

Details

  • 2D Drawings
  • Additional Details
    A4J Class J fuses deliver excellent current limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current limiting capability.
  • Amperage
    3 A
  • Ampere Rating
    3 A
  • Amps
    3 A
  • Body Style
    Ferrule
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.8
  • Dc Listed Ul Approval
    Standard 198L
  • Fits Fuse Block Style
    Class J
  • Fuse Amps
    3 A
  • Fuse Class
    J
  • Fuse Interrupt Rating
    200 kA
  • Fuse Rating
    3 A
  • Fuse Type
    Fast Acting
  • IEC Approval
    IEC 269-2-1
  • Indicator
    Without Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Copper, PolyTube
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Rejection Nonrejection
    Rejection
  • Series
    A4J
  • Standards
    CE Marked, REACH Compliant, RoHS Compliant, UKCA, UL Listed
  • Standards Met
    CE Marked, REACH Compliant, RoHS Compliant, UKCA, UL Listed
  • Type
    Fuse
  • UL Approvals
    Standard 248-8
  • Volt Rating
    600V AC, 300V DC
  • Voltage
    600 V ac, 300 V dc
  • Voltage Rating
    600 V ac, 300 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)