Motion
GGC10
Fuse - 10 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521807
MFR #GGC10
Your Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 10 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521807
MFR #GGC10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.18/each(List $2.42)

Overview

Mfr description
GGC10 FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    10 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1-1/4 in
  • Diameter
    .2500 in
  • Series
    GGC
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Standards
    UL, CSA
  • Indicator
    No
  • Fuse Interrupt Rating
    200A at 250VAC, 10kA at 125VAC
  • Element
    Single
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Additional Details
    GSC-V fuses have 1-1/2 in. wire lead each end, Glass/Ceramic Body, 5mm x 20mm, Time-Delay.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text