Motion
GDG1/2
Fuse - 0.5 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521990
MFR #GDG1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.5 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00521990
MFR #GDG1/2

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5 mm
  • Overall Length
    20 mm

Details

  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.
  • Ampere Rating
    0.5 A
  • Body Type
    Glass
  • Fuse Class
    Electronic/Glass
  • Fuse Type
    Time Delay
  • IEC Approval
    IEC 127-2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    GDG
  • UL Approvals
    Recognized
  • Volt Rating
    250V AC

Overview

Mfr description
GDG 1/2 TIME DELAY FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text