Motion
GGM8
Fuse - 8 A, 125V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522014
MFR #GGM8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 8 A, 125V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522014
MFR #GGM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GGM8 FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    8 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC
  • Overall Length
    19 mm
  • Diameter
    5 mm
  • Series
    GGM
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Glass Body, Fast Acting, 5mm x 20mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text