Motion
OT45
Fuse - 45 A, 250V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00522122
MFR #OT45
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 45 A, 250V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00522122
MFR #OT45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
OT 45 ONE TIME FUSE

Specifications

  • Fuse Type
    General Purpose
  • Fuse Class
    K-5
  • Ampere Rating
    45 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    3 in
  • Diameter
    .8125 in
  • Series
    OT
  • UL Approvals
    Standard 248-9
  • CSA Approval
    Standard C22.2 No.248.9
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    OT general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non-motor loads. OT fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses – care should be taken to ensure that replacement fuses do not have lower interrupting ratings than originalfuses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text