Motion
A70P10-4
Amp-trap® Fuse - 10 A, 700V AC, 650V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522181
MFR #A70P10-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 10 A, 700V AC, 650V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522181
MFR #A70P10-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A 70 P 10-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    10 A
  • Product Type
    Fuses
  • Volt Rating
    700V AC, 650V DC
  • Overall Length
    2-7/8 in
  • Diameter
    .5625 in
  • Series
    A70P
  • UL Approvals
    Guide No. Jfhr2
  • Dc Listed Ul Approval
    Standard 198L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    A70P Amp-Trap® Form 101 Semiconductor protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower l2t and superior reliability are needed. A70P is a very popular fuse, available in a wide range of ratings. Typically used for replacement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text