Motion
L70S700.X
Semiconductor Fuse - 700 A, 700V AC, 650V DC, Semiconductor, High-Speed Class
MI ITEM #00522230
MFR #L70S700.X
List Price$782.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semiconductor Fuse - 700 A, 700V AC, 650V DC, Semiconductor, High-Speed Class
MI ITEM #00522230
MFR #L70S700.X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$782.87/each for your price

Overview

Mfr description
L70S700 SEMICONDUCTOR FUSE
  • Extremely current limiting
  • Low watt losses
  • Controlled transient over-voltages
  • UL Recognized

Specifications

  • Fuse Type
    Semiconductor
  • Fuse Class
    High-Speed
  • Ampere Rating
    700 A
  • Product Type
    Fuses
  • Volt Rating
    700V AC, 650V DC
  • Overall Length
    6.8110 in
  • Diameter
    2.8750 in
  • Series
    L70S
  • UL Approvals
    UL Recognized (File: E71611)
  • CSA Approval
    CSA Recognized (File: LR29862)
  • Manufacturer Catalog
  • Standards Met
    UL Recognized (File: E71611), CSA Recognized (File: LR29862)
  • Material
    Body = Melamine / Caps & Contacts = Copper (Silver Plated)
  • Fits Fuse Block Style
    LSCR002
  • Fuse Interrupt Rating
    Ac: 200 kAIC / Dc: 20 kAIC
  • Mounting Type
    Bolted Blade
  • Environmental Protection Standard
    RoHS Compliant
  • Additional Details
    Littelfuse L70S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. Littelfuse engineers have redefined High-Speed Fuse technology by using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis.
  • Operating Temperature Range
    -55 °C to +125 °C
  • Storage Temperature
    Up to 35 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text