Motion
A50P175-4
Fuse - 175 A, 500V AC, 450V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522247
MFR #A50P175-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 175 A, 500V AC, 450V DC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522247
MFR #A50P175-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A 50 P 175-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    175 A
  • Product Type
    Fuses
  • Volt Rating
    500V AC, 450V DC
  • Overall Length
    3-5/8 in
  • Diameter
    1.2188 in
  • Series
    A50P
  • UL Approvals
    Guide No. Jfhr2
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    A50P Amp-Trap® Form 101 Semiconductor protection fuses were developed for DC drives, uninterruptable power supplies and similar applications requiring better protection (lower I2t) and superior reliability. The A50P is typically used for replacement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text