Motion
L50S800.X
Semiconductor Fuse - 800 A, 500V AC, 450V DC, Semiconductor, High-Speed Class
MI ITEM #00522274
MFR #L50S800.X
List Price$512.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semiconductor Fuse - 800 A, 500V AC, 450V DC, Semiconductor, High-Speed Class
MI ITEM #00522274
MFR #L50S800.X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.95/each for your price

Overview

Mfr description
L50S800 SEMICONDUCTOR FUSE
  • Extremely current limiting
  • Low watt losses
  • Controlled transient over-voltages
  • UL Recognized

Specifications

  • Fuse Type
    Semiconductor
  • Fuse Class
    High-Speed
  • Ampere Rating
    800 A
  • Product Type
    Fuses
  • Volt Rating
    500V AC, 450V DC
  • Overall Length
    6.4685 in
  • Diameter
    2.5000 in
  • Series
    L50S
  • UL Approvals
    UL Recognized (File: E71611)
  • CSA Approval
    CSA Recognized (File: LR29862)
  • Manufacturer Catalog
  • Standards Met
    UL Recognized (File: E71611), CSA Recognized (File: LR29862)
  • Material
    Body = Melamine / Caps & Contacts = Copper (Silver Plated)
  • In Line Fuseholder
    LSCR002
  • Fuse Interrupt Rating
    Ac: 200 kAIC / Dc: 20 kAIC
  • Mounting Type
    Bolted Blade
  • Environmental Protection Standard
    RoHS Compliant
  • Additional Details
    Littelfuse L50S series high-speed fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.Littelfuse engineers have redefined high-speed fuse technology by using advanced metallurgical, polymer, and materials research, mathematical modeling, and computerized statistical analysis.
  • Operating Temperature Range
    -55 °C to +125 °C
  • Storage Temperature
    Up to 35 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text