Motion
A60X60-4
Amp-trap® Fuse - 60 A, 600V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522276
MFR #A60X60-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 60 A, 600V AC, Fast Acting, Blade Mount Type, Semiconductor Class
MI ITEM #00522276
MFR #A60X60-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A 60 X 60-4 SEMICONDUCTOR FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Semiconductor
  • Ampere Rating
    60 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    4-3/8 in
  • Diameter
    .8125 in
  • Series
    A60X
  • UL Approvals
    Guide No. Jfhr2
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Standards
    CE, UL Recognized, Guide JFHR2, File E60314
  • Indicator
    No
  • Fits Fuse Block Style
    Nonrejection
  • Fuse Interrupt Rating
    200kA at 600VAC
  • Fuse Diameter Range
    4-3/8" L x 13/16" dia.
  • Element
    Single
  • Mounting Type
    Blade
  • Equivalent Brand
    Bussmann KAC, KBC, Littelfuse KLC, L60S, Mersen/Ferraz Shawmut A60X
  • Additional Details
    A60X Amp-Trap® Form 101 Semiconductor protection fuses are popular for the protection of higher voltage heavy rectifiers, such as traction rectifiers. They can carry long sustained overloads common with heavy duty apparatus. 700A through 2000Asizes are of compact, hockey-puck design, able to provide high power protection in asmall space.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text