Motion
RF35
Fuse - 35 A, 250V AC, Renewable, Ferrule Mount Type, H Class
MI ITEM #00522327
MFR #RF35
List Price$151.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 35 A, 250V AC, Renewable, Ferrule Mount Type, H Class
MI ITEM #00522327
MFR #RF35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.13/each for your price

Overview

Mfr description
RF 35 RENEWABLE FUSE

Specifications

  • Fuse Type
    Renewable
  • Fuse Class
    H
  • Ampere Rating
    35 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    3 in
  • Diameter
    .8125 in
  • Series
    RF
  • UL Approvals
    Standard 248-7
  • CSA Approval
    Standard C22.2 No.248.7
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    RF general purpose fuses are suitable for applications where available short circuit currents do not exceed 10,000 amperes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text