Motion
RFS60
Fuse - 60 A, 600V AC, Renewable, Ferrule Mount Type, H Class
MI ITEM #00522435
MFR #RFS60
List Price$238.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 60 A, 600V AC, Renewable, Ferrule Mount Type, H Class
MI ITEM #00522435
MFR #RFS60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.59/each for your price

Overview

Mfr description
RFS 60 RENEWABLE FUSE

Specifications

  • Fuse Type
    Renewable
  • Fuse Class
    H
  • Ampere Rating
    60 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    5-1/2 in
  • Diameter
    1.0625 in
  • Series
    RFS
  • UL Approvals
    Standard 248-7
  • CSA Approval
    Standard C22.2 No.248.7
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    RFS general purpose fuses are suitable for applications where available short circuit currents do not exceed 10,000 amperes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text