Motion
RFS110
Fuse - 110 A, 600V AC, Renewable, Blade Mount Type, H Class
MI ITEM #00522450
MFR #RFS110
List Price$1,270.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 110 A, 600V AC, Renewable, Blade Mount Type, H Class
MI ITEM #00522450
MFR #RFS110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,270.70/each for your price

Overview

Mfr description
RFS 110 RENEWABLE FUSE

Specifications

  • Fuse Type
    Renewable
  • Fuse Class
    H
  • Ampere Rating
    110 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    9-5/8 in
  • Diameter
    1.8125 in
  • Series
    RFS
  • Blade Or Ferrule Length
    1.3750 in
  • Blade Height
    1.1250 in
  • Blade Width
    .1875 in
  • UL Approvals
    Standard 248-7
  • CSA Approval
    Standard C22.2 No.248.7
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Blade
  • Additional Details
    RFS general purpose fuses are suitable for applications where available short circuit currents do not exceed 10,000 amperes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text