Motion
RL35
Fuse - 35 A, 250V AC, Renewable - Links, Ferrule Mount Type, H Class
MI ITEM #00522497
MFR #RL35
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 35 A, 250V AC, Renewable - Links, Ferrule Mount Type, H Class
MI ITEM #00522497
MFR #RL35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.97/each

Specifications

Details

  • Additional Details
    General purpose fuse suitable for application where available short circuit currents do not exceed 10,000 amperes.
  • Ampere Rating
    35 A
  • CSA Approval
    Standard C22.2 No.248.7
  • Fuse Class
    H
  • Fuse Type
    Renewable - Links
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    RL
  • UL Approvals
    Standard 248-7
  • Volt Rating
    250V AC

Overview

Mfr description
RL 35 RENEWABLE FUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought