Overview
Mfr description
RL 70 RENEWABLE FUSE
Specifications
- Fuse TypeRenewable - Links
- Fuse ClassH
- Ampere Rating70 A
- Product TypeFuses
- Volt Rating250V AC
- SeriesRL
- UL ApprovalsStandard 248-7
- CSA ApprovalStandard C22.2 No.248.7
- Manufacturer Catalog
- Mounting TypeBlade
- Additional DetailsGeneral purpose fuse suitable for application where available short circuit currents do not exceed 10,000 amperes.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data