Motion
RLS20
Fuse - 20 A, 600V AC, Renewable - Links, Ferrule Mount Type, H Class
MI ITEM #00522526
MFR #RLS20
List Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 20 A, 600V AC, Renewable - Links, Ferrule Mount Type, H Class
MI ITEM #00522526
MFR #RLS20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.87/each for your price

Overview

Mfr description
RLS 20 RENEWABLE FUSE

Specifications

  • Fuse Type
    Renewable - Links
  • Fuse Class
    H
  • Ampere Rating
    20 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Series
    RLS
  • UL Approvals
    Standard 248-7
  • CSA Approval
    Standard C22.2 No.248.7
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    General purpose fuse suitable for application where available short circuit currents do not exceed 10,000 amperes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought