Motion
GGX3/4
Fuse - 0.75 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522567
MFR #GGX3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.75 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522567
MFR #GGX3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GGX 3/4 GLASS BODY FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    0.75 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1 in
  • Diameter
    .2500 in
  • Series
    GGX
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Glass Body, Fast-Acting, 1/4" x 1".

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text