Motion
GGC3/10
Fuse - 0.3 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522681
MFR #GGC3/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.3 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522681
MFR #GGC3/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GGC 3/10 GLASS BODY FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    0.3 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1-1/4 in
  • Diameter
    .2500 in
  • Series
    GGC
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    GSC-V fuses have 1-1/2" wire lead each end, Glass/Ceramic Body, 5mm x 20mm, Time-Delay.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text