Motion
GDL2-1/2
Fuse - 2.5 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522768
MFR #GDL2-1/2
Your Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 2.5 A, 250V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522768
MFR #GDL2-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.85/each(List $17.08)

Overview

Mfr description
GDL 2 1/2 GLASS BODY FUSE

Specifications

  • Fuse Type
    Time Delay
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    2.5 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1-1/4 in
  • Diameter
    .2500 in
  • Series
    GDL
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Glass Body, Time-Delay 1/4" X 1/4".

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text