Motion
GAB12
Fuse - 12 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522796
MFR #GAB12
Your Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 12 A, 250V AC, Fast Acting, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00522796
MFR #GAB12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.98/each(List $12.63)

Overview

Mfr description
GAB 12 CERAMIC BODY FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    12 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1-1/4 in
  • Diameter
    .2500 in
  • Series
    GAB
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Ceramic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Ceramic Body, Fast-Acting, 1/4" x 1-1/4".

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text