Motion
OTM1
Fuse - 1 A, 250V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522799
MFR #OTM1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1 A, 250V AC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522799
MFR #OTM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OTM 1 ONE TIME FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Midget
  • Ampere Rating
    1 A
  • Product Type
    Fuses
  • Volt Rating
    250V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    OTM
  • UL Approvals
    Standard 248-14
  • CSA Approval
    Standard C22.2 No. 248.14
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    One time OTM midget fuses provide low cost protection for 250 volt AC general purpose lighting, heating, control circuits, where time-delay is not required. Not for Branch Circuit Protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text