Motion
ATM5
Amp-trap® Fuse - 5 A, 600V AC, 500V DC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522844
MFR #ATM5
List Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 5 A, 600V AC, 500V DC, Fast Acting, Ferrule Mount Type, Midget Class
MI ITEM #00522844
MFR #ATM5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.90/each for your price

Overview

Mfr description
ATM 5 AMP TRAP MIDGET FUSE
  • Amp-trap® midget fast-acting ATM fuses are rated 600V AC, with a 100kA interrupting rating
  • These ratings give the ATM a wide range of applications not covered by other midget fuses
  • Extended ratings for special protection of capacitors and circuits with high inrush currents
  • For supplemental protection of small motors and transformers

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Midget
  • Ampere Rating
    5 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC, 500V DC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    ATM
  • UL Approvals
    Standard 248-14
  • CSA Approval
    Standard C22.2 No. 248.14
  • Dc Listed Ul Approval
    Standard 198L
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawings
  • Mounting Type
    Ferrule
  • Additional Details
    Amp-Trap® midget fast acting ATM fuses are rated 600 volts AC and DC, with a100kA interrupting rating. These ratings give the ATM a wide range of applicationsnot covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. Not for Branch Circuit Protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text