Motion
ATQ15/100
Amp-trap® Fuse - 0.15 A, 500V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00522856
MFR #ATQ15/100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 0.15 A, 500V AC, Time Delay, Ferrule Mount Type, Midget Class
MI ITEM #00522856
MFR #ATQ15/100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATQ 15/100 FUSE 500V
  • Amp-trap® ATQ midget time-delay fuses are rated a full 500V AC with 42 ampere ratings from 1/10A to 30A
  • An excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A
  • Numerous ratings for a wide variety of applications up to 500VAC
  • Time Delay (12 seconds at 200% rating) for circuits with high inrush current

Specifications

  • Fuse Type
    Time Delay
  • Fuse Class
    Midget
  • Ampere Rating
    0.15 A
  • Product Type
    Fuses
  • Volt Rating
    500V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    ATQ
  • UL Approvals
    Standard 248-14
  • CSA Approval
    Standard C22.2 No.248.14
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Amp-Trap® ATQ midget time-delay fuses are rated a full 500 volts AC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits up to 30A where the available short circuit current does not exceed 10,000A. Not for Branch Circuit Protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text