Motion
A6K50R
Fuse - 50 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00523012
MFR #A6K50R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 50 A, 600V AC, Fast Acting / Current Limiting, Ferrule Mount Type, RK1 Class
MI ITEM #00523012
MFR #A6K50R

Mfr description
A6K50R FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1.0625 in
  • Overall Length
    5-1/2 in

Details

  • Additional Details
    Current-limiting A2K and A6K fuses provide excellent protection where high available short circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
  • Ampere Rating
    50 A
  • Body Type
    Fiberglass
  • CSA Approval
    Standard C22.2 No.248.12
  • Fuse Class
    RK1
  • Fuse Type
    Fast Acting / Current Limiting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    A6K-R
  • UL Approvals
    Standard 248-12
  • Volt Rating
    600V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)