Motion
A720T2E-1
Amp-trap® Fuse - 2 A, 7200V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
MI ITEM #00523039
MFR #A720T2E-1
List Price$567.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Amp-trap® Fuse - 2 A, 7200V AC, Current Limiting, Ferrule Mount Type, E-Rated Class
MI ITEM #00523039
MFR #A720T2E-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$567.08/each for your price

Overview

Mfr description
A720T2E-1 POTENTIAL TRANSFMER FUS

Specifications

  • Fuse Type
    Current Limiting
  • Fuse Class
    E-Rated
  • Ampere Rating
    2 A
  • Product Type
    Fuses
  • Volt Rating
    7200V AC
  • Overall Length
    9-1/2 in
  • Diameter
    .8125 in
  • Series
    PT
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought