Motion
CNL100
Fuse - 100 A, 80 V ac, Slow Acting, Blade Mount Type, Forklift Class
MI ITEM #00523049
MFR #CNL100
Price$189.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 100 A, 80 V ac, Slow Acting, Blade Mount Type, Forklift Class
MI ITEM #00523049
MFR #CNL100

Mfr description
CNL100 FORKLIFT TRUCK FUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.13/each

Specifications

Dimensions

  • Depth
    10.16 mm
  • Diameter
    .8750 in
  • Overall Length
    3-3/16 in

Details

  • 2D Drawings
  • Additional Details
    Mersen Forklift Truck and Battery Isolator fuses are specially designed for the heavyduty loads associated with DC battery powered equipment such as forklift trucks, hand trucks, motorized work platforms, and other DC battery operated systems. Rugged construction and stud mounted bolt-in design assure a long life in adverse conditions for these fuses. This expanded line of Forklift Truck Fuses can fulfill virtually all of your heavy duty circuit protection needs up to 125V AC or DC. The round body ACK, ACL and ALS fuses combine higher voltage ratings and more ampere ratings with higher interrupting ratings. The flat CNL style fuse have a lower voltage rating but are also AC and DC, more space saving and have visual “see-thru” indication to show when they have operated.
  • Ampere Rating
    100 A
  • Body Type
    Fiberglass
  • Element
    Single
  • Fuse Class
    Forklift
  • Fuse Interrupt Rating
    2.5kA at 80VAC/DC
  • Fuse Type
    Slow Acting
  • Indicator
    No
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Blade
  • Product Type
    Fuses
  • Series
    CNL
  • Standards
    UL Recognized Component To Standard 248-1, File E60314 JFHR2
  • UL Approvals
    Recognized
  • Volt Rating
    80 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)