Overview
Mfr description
GSC2 1/2 GLASS BODY FUSE
Specifications
- Fuse TypeTime Delay
- Fuse ClassElectronic/Glass
- Ampere Rating2.5 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length20 mm
- Diameter5 mm
- SeriesGSC
- UL ApprovalsListed
- CSA ApprovalCertified
- Body TypeGlass
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsGlass/Ceramic Body, 5mm x 20mm, Time-Delay.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data