Motion
GSR-V1
Fuse - 1 A, 125V AC, 125V DC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
MI ITEM #00523379
MFR #GSR-V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1 A, 125V AC, 125V DC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
MI ITEM #00523379
MFR #GSR-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GSR-V1 PICO FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    1 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC, 125V DC
  • Overall Length
    3.7794 in
  • Diameter
    3 mm
  • Series
    GSR-V
  • UL Approvals
    Recognized
  • CSA Approval
    Certified
  • Body Type
    Molded Plastic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Axial Lead
  • Additional Details
    Epoxy-Coated Body, Fast-Acting, 7.1mm Body Length, 1-1/2" Wire Leads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text