Motion
OTS45
Fuse - 45 A, 600V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00523492
MFR #OTS45
List Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 45 A, 600V AC, General Purpose, Ferrule Mount Type, K-5 Class
MI ITEM #00523492
MFR #OTS45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.98/each for your price

Overview

Mfr description
OTS45 ONE TIME FUSE

Specifications

  • Fuse Type
    General Purpose
  • Fuse Class
    K-5
  • Ampere Rating
    45 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    5-1/2 in
  • Diameter
    1.0625 in
  • Series
    OTS
  • UL Approvals
    Standard 248-9
  • CSA Approval
    Standard C22.2 No.248.9
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    OTS general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text