Motion
CCMR.800
POWR-PRO® Fuse - 0.8 A, 600 V ac, Time Delay / Current Limiting, CC Class
MI ITEM #00524505
MFR #CCMR.800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWR-PRO® Fuse - 0.8 A, 600 V ac, Time Delay / Current Limiting, CC Class
MI ITEM #00524505
MFR #CCMR.800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCMR 8/10 CLASS CC FUSE
  • No other fuse class approved for branch-circuit protection has a 600V rating and 300,000 A.I.R. in a package this small
  • Reduces damage caused by heating and magnetic effects of short-circuit currents—stops damaging short-circuit currents faster than any mechanical protective device
  • Eliminates needless downtime caused by power surges or equipment demands
  • Permits selection of fuse sizes closer to actual load conditions—provides better protection
  • Littelfuse self-certified to 300,000 amperes as standard

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    CC
  • Ampere Rating
    0.8 A
  • Product Type
    Fuses
  • Volt Rating
    600 V ac
  • Series
    CCMR
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    CCMR series dual element, time delay fuses are recommend for space saving protection of motor circuits up to 40 HP.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text