Motion
JTD012ID
POWR-PRO® Fuse - 12 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00528032
MFR #JTD012ID
List Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWR-PRO® Fuse - 12 A, 600V AC, Time Delay / Current Limiting, Ferrule Mount Type, J Class
MI ITEM #00528032
MFR #JTD012ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.60/each for your price

Overview

Mfr description
JTD12ID CLASS J FUSE
  • Reduce downtime—A glance at the indicating window of a JTD Indicator fuse pinpoints open fuses immediately
  • Reduce nuisance opening—Indicator fuses have superior time-delay and cycling characteristics which can lengthen fuse life and decrease needless opening
  • Reduce equipment damage—Indicator fuses provide superior overload and short-circuit protection that can reduce equipment damage. Indicator fuses also provide IEC Type 2 “No Damage” protection to IEC and NEMA type motor starters
  • Reduce accidents–The JTD_ID Indicator fuse improves safety by minimizing exposure to live circuits
  • Unlike other forms of blown fuse indication, once the indicating window darkens, it stays dark
  • Other forms of indication require the power to remain on, which is a safety hazard for personnel

Specifications

  • Fuse Type
    Time Delay / Current Limiting
  • Fuse Class
    J
  • Ampere Rating
    12 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Series
    JTD ID
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Littelfuse POWR-PRO® JTD Class J fuse, is available with visual blown fuse indication or in standdard non-indicating versions. The current limiting time delay JTD-ID offers a patented design which reduces nuisance fuse openings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text