Overview
Mfr description
JTD35ID CLASS J FUSE
- Reduce downtime—A glance at the indicating window of a JTD Indicator fuse pinpoints open fuses immediately
- Reduce nuisance opening—Indicator fuses have superior time-delay and cycling characteristics which can lengthen fuse life and decrease needless opening
- Reduce equipment damage—Indicator fuses provide superior overload and short-circuit protection that can reduce equipment damage. Indicator fuses also provide IEC Type 2 “No Damage” protection to IEC and NEMA type motor starters
- Reduce accidents–The JTD_ID Indicator fuse improves safety by minimizing exposure to live circuits
- Unlike other forms of blown fuse indication, once the indicating window darkens, it stays dark
- Other forms of indication require the power to remain on, which is a safety hazard for personnel
Specifications
- Fuse TypeTime Delay / Current Limiting
- Fuse ClassJ
- Ampere Rating35 A
- Product TypeFuses
- Volt Rating600 V ac
- SeriesJTD ID
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsLittelfuse POWR-PRO® JTD Class J fuse, is available with visual blown fuse indication or in standdard non-indicating versions. The current limiting time delay JTD-ID offers a patented design which reduces nuisance fuse openings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data