Overview
Mfr description
GGA1/4 CARTRIDGE FUSE
Specifications
- Fuse TypeTime Delay
- Fuse ClassElectronic/Glass
- Ampere Rating0.25 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length4.2871 in
- Diameter5 mm
- SeriesGGA
- UL ApprovalsListed
- CSA ApprovalCertified
- Body TypeGlass
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsGlass Body, Time-Delay, 5mm x 20mm.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data