Motion
GGA1-1/2
Fuse - 1.5 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00528326
MFR #GGA1-1/2
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1.5 A, 125V AC, Time Delay, Ferrule Mount Type, Electronic/Glass Class
MI ITEM #00528326
MFR #GGA1-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
GGA1 1/2 CARTRIDGE FUSE

Specifications

  • Fuse Type
    Time Delay
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    1.5 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC
  • Overall Length
    4.2871 in
  • Diameter
    5 mm
  • Series
    GGA
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Glass Body, Time-Delay, 5mm x 20mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text