Overview
Mfr description
GSA1/4 SMALL DIM FUSE
Specifications
- Fuse TypeTime Delay
- Fuse ClassElectronic/Glass
- Ampere Rating0.25 A
- Product TypeFuses
- Volt Rating250V AC
- Overall Length1-1/4 in
- Diameter.2500 in
- SeriesGSA
- UL ApprovalsListed
- CSA ApprovalCertified
- Body TypeCeramic
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsCeramic Body, Time-Delay, 1/4" X 1 1/4".
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data