Motion
GSB-V1-1/4
Fuse - 1.25 A, 125V AC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
MI ITEM #00528567
MFR #GSB-V1-1/4
List Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 1.25 A, 125V AC, Fast Acting, Axial Lead Mount Type, Electronic/Glass Class
MI ITEM #00528567
MFR #GSB-V1-1/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.43/each for your price

Overview

Mfr description
GSB-V1 1/4 CARTRIDGE FUSE

Specifications

  • Fuse Type
    Fast Acting
  • Fuse Class
    Electronic/Glass
  • Ampere Rating
    1.25 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC
  • Overall Length
    4.2871 in
  • Diameter
    5 mm
  • Series
    GSB-V
  • UL Approvals
    Listed
  • CSA Approval
    Certified
  • IEC Approval
    Iec 127-2
  • Body Type
    Glass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Axial Lead
  • Additional Details
    GSB-V fuses have 1-1/2" wire lead each end, Glass Body, Fast Acting, 5mm x 20mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text