Motion
SBS1/2
Fuse - 0.5 A, 600V AC, General Purpose, Ferrule Mount Type, Midget Class
MI ITEM #00528587
MFR #SBS1/2
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 0.5 A, 600V AC, General Purpose, Ferrule Mount Type, Midget Class
MI ITEM #00528587
MFR #SBS1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
SBS1/2 MIDGET FUSE

Specifications

  • Fuse Type
    General Purpose
  • Fuse Class
    Midget
  • Ampere Rating
    0.5 A
  • Product Type
    Fuses
  • Volt Rating
    600V AC
  • Overall Length
    1-1/2 in
  • Diameter
    .4063 in
  • Series
    SBS
  • UL Approvals
    Standard 248-14
  • CSA Approval
    Standard C22.2 No.248.14
  • Body Type
    Fiberglass
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Unique dimensions for today’s smaller equipment and components. Fast-actinggeneral purpose fuse developed in response to the industry’s demand for smallerequipment and components. The only fuse in their size with a full 600 VAC rating forall ampere ratings by UL standard 248-14 and CSA No. 59.2, and are the only fuses ofthis size with an interrupting rating of 100kA RMS. SBS fuses are 1-3/8” long, smallerby 1/8” than most standard midget fuses and are available in 22 ampere ratings, from 2/10A to 30A. (Not for Branch Circuit Protection).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text