Overview
Mfr description
SBS15 MIDGET FUSE
Specifications
- Fuse TypeGeneral Purpose
- Fuse ClassMidget
- Ampere Rating15 A
- Product TypeFuses
- Volt Rating600V AC
- Overall Length1-1/2 in
- Diameter.4063 in
- SeriesSBS
- UL ApprovalsStandard 248-14
- CSA ApprovalStandard C22.2 No.248.14
- Body TypeFiberglass
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeFerrule
- Additional DetailsUnique dimensions for today’s smaller equipment and components. Fast-actinggeneral purpose fuse developed in response to the industry’s demand for smallerequipment and components. The only fuse in their size with a full 600 VAC rating forall ampere ratings by UL standard 248-14 and CSA No. 59.2, and are the only fuses ofthis size with an interrupting rating of 100kA RMS. SBS fuses are 1-3/8” long, smallerby 1/8” than most standard midget fuses and are available in 22 ampere ratings, from 2/10A to 30A. (Not for Branch Circuit Protection).
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data