Motion
15027-G
Fuse - 8 A, 400V AC, French Style, Ferrule Mount Type, Euro / IEC Class
MI ITEM #00528863
MFR #15027-G
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 8 A, 400V AC, French Style, Ferrule Mount Type, Euro / IEC Class
MI ITEM #00528863
MFR #15027-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
15027-G FRENCH FERRULE FUSE

Specifications

  • Fuse Type
    French Style
  • Fuse Class
    Euro / IEC
  • Ampere Rating
    8 A
  • Product Type
    Fuses
  • Volt Rating
    400V AC
  • Overall Length
    31 mm
  • Diameter
    8 mm
  • Series
    gI-gG
  • IEC Approval
    Meets Standards
  • Body Type
    Ceramic
  • Manufacturer Catalog
  • Mounting Type
    Ferrule
  • Additional Details
    Ferraz Shawmut gI-gG fuse-links cover a wide range of physical sizes and ampere ratings for 250, 400, 500, and 690 volts AC. gI-gG and aM fuse-links are for industrial applications. Most ratings are available with an optional indicator. All industrial fuse-links have the option of a built-in striker. All cylindrical fuse-links have ceramic bodies and silver-plated ferrules.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text